- 1/3 hp
- 115/208/230 VAC
- 31:1 Ratio
- 56 rpm
- 60 Hz
features
- Die-cast aluminum gear case
- Two double-lip seals on input and output shafts
- Roller bearings on case, ball on motor
- Factory filled with AGMA 8C oil
- Reversible protection
- No thermal protection
- Continuous-duty
- Horizontal, vertical, or 90° angle mounting
options
- Optional modular brake kits are available
| Output RPM @ 60 Hz | 56 rpm |
| Replacement for Dayton® Part No: | 4FG22 |
| Phase | Capacitor-Start |
| Full Load Amps | 6.2/3.1 |
| Type | 14ara |
| Frame | SEP-GWP |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.28 in |
| Max. Safe Torque | 254 lb/in |
| Max. Overhung Load | 670 |
| Voltage Rating | 230, 115, 208 |
| Ratio | 31:1 |
| Hz | 60 Hz |
| Output Configuration | Right Angle |
| Enclosure | TEFC |
| Weight | 25.0 LB |

