- 1" Fixed Flange Drive Tighteners w/3" Arm Height
description
- V-belt and chain drives wear at an increased rate if allowed to run with insufficient tension. Adjustment of center distance is the best method of maintaining proper tension. In cases of fixed centers, tensioners and idlers provide the necessary means of take-up.
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Shaft Type | None, N2, N3, N4 |
| Shaft Dia. | 1 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| M | 0.875 in |
| Adjustable | Fixed Angle |
| N | 1 3/16 in |
| Stud Hole | 3/4-10 |
| Bolt Hole Spacing - Width | 3 in |
| Housing Length | 4 in |
| Arm Height/Length | 3 in |
| Mounting Distance End of Shaft to Hole | 3 in |
| Weight | 1.525 LB |
| EAN or UPC | 662289244126 |

