features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Single lip contact face-riding seals rotate with the shaft
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt cast iron housing
| Bore Size - Inch | 1.375 |
| Measure Units | Inch |
| Maximum Operating Temperature | 200 |
| Platform | Type E |
| Series | FBE920 |
| Radial Dynamic Load Capacity (lb) | 4760 |
| Expansion | No |
| Replaceable Insert | No |
| Bolt Center Diameter (in) | 4.95 |
| Bolt Size (in) | 0.5 |
| Foot Height (in) | 1.063 |
| End Cap | No |
| Pilot Configuration | No Pilot |
| Inner Race Length (in) | 3 |
| Bolt Center-to-Center Length (in) | 3.5 |
| Centerline to Front Face (in) | 1.539 |
| Overall Length (in) | 4.63 |
| Collar OD (in) | 2.75 |
| Overall Width (in) | 3.08 |
| Bearing Design | Non-Expansion |
| Bore Shape | Straight |
| Inch/Metric | Inch |
| Overall Height (in) | 3.078 |
| Bearing Insert Coating | Uncoated |
| Relubricatable | Yes |
| Housing Width (in) | 4.625 |
| Overall Width | 3.08 in |
| I.D. | 1.38 in |
| Duty Series | Heavy Duty |
| Shaft Dia. | 1.375 in |
| Housing Construction | One Piece |
| Bolt Size | 0.5 in |
| Internal Clearance | Standard |
| Flange Type | 4-Bolt Flange |
| Foot Height | 1.06 in |
| RPM [Max] | 3000 rpm |
| Bolt Circle Dia. | 4.95 in |
| Seal Type | Single Lip Contact Seals |
| Lubrication | Lithium, EP, NLGI#2 |
| Heat Treat Method (Inner Race) | Case Carburized Inner Ring |
| Mounted Unit Duty | Heavy Duty |
| Collar O.D. | 2.75 in |
| Retainer Material | Steel |
| Radial Dynamic Load Capacity | 4760 lb |
| Bore Type | Straight |
| Housing Material | Cast Iron |
| Outer Ring Land Profile | Standard |
| Finish | Uncoated |
| Housing Base | Solid |
| Housing Width | 4.63 in |
| Weight | 7.575 LB |
| EAN or UPC | 662460065588 |

