- Series FBE920 Heavy-Duty Cast Iron 4-Bolt Flange Unit 3.1875" Shaft, Contact Seals, Setscrew Locking, Regreasable
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Single lip contact face-riding seals rotate with the shaft
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt cast iron housing
| Inner Race Length (in) | 5 |
| Bolt Size (in) | 0.75 |
| Bearing Design | Non-Expansion |
| I.D. | 3.19 in |
| Collar OD (in) | 5.438 |
| Bearing Insert Coating | Uncoated |
| Measure Units | Inch |
| Maximum Operating Temperature | 200 |
| Platform | Type E |
| Housing Width (in) | 9.25 |
| Bolt Center-to-Center Length (in) | 7 |
| Bore Size - Inch | 3.188 |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Expansion | No |
| Pilot Configuration | No Pilot |
| Radial Dynamic Load Capacity (lb) | 15320 |
| Replaceable Insert | No |
| Overall Width | 5.25 in |
| Overall Height (in) | 5.25 |
| Series | FBE920 |
| Overall Length (in) | 9.25 |
| Bore Shape | Straight |
| Shaft Dia. | 3.1875 in |
| Bolt Center Diameter (in) | 9.91 |
| Centerline to Front Face (in) | 2.625 |
| Overall Width (in) | 5.25 |
| Duty Series | Heavy Duty |
| End Cap | No |
| Foot Height (in) | 1.875 |
| Housing Construction | One Piece |
| Finish | Uncoated |
| Heat Treat Method (Inner Race) | Case Carburized Inner Ring |
| Foot Height | 1.88 in |
| Bolt Size | 0.75 in |
| Housing Base | Solid |
| Housing Width | 9.25 in |
| Housing Material | Cast Iron |
| Retainer Material | Steel |
| Radial Dynamic Load Capacity | 15320 lb |
| RPM [Max] | 1000 rpm |
| Outer Ring Land Profile | Standard |
| Bolt Circle Dia. | 9.91 in |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Heavy Duty |
| Internal Clearance | Standard |
| Collar O.D. | 5.44 in |
| Lubrication | Lithium, EP, NLGI#2 |
| Bore Type | Straight |
| Flange Type | 4-Bolt Flange |
| Weight | 50.565 LB |
| EAN or UPC | 662289428762 |

