- 1/2" Fixed Flange Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| M | 0.5 in |
| Shaft Length | 1 1/2 in |
| Stud Hole | 3/8-16 |
| Bolt Hole Spacing - Width | 1 3/4 in |
| Shaft Dia. | 1/2 in |
| Adjustable | Fixed Flange |
| Shaft Type | N1 |
| Mounting Distance End of Shaft to Hole | 1.5 in |
| Housing Length | 2 3/8 in |
| Weight | 0.34 LB |
| EAN or UPC | 662289194117 |

