- Fixed Flange Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Shaft Length | 2 1/8 in |
| Mounting Distance End of Shaft to Hole | 2.125 in |
| Adjustable | Fixed Flange |
| Arm Height/Length | N/A |
| Bolt Hole Spacing - Width | 1.75 in |
| Stud Hole | 3/8-16 |
| Housing Length | 2 3/8 in |
| Shaft Type | N2 |
| Shaft Dia. | 1 in |
| M | 0.5 in |
| Weight | 0.25 LB |

