- 1 1/2" Fixed Flange Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Shaft Dia. | 1 1/2 in |
| Shaft Type | None, N5, N6 |
| Mounting Distance End of Shaft to Hole | 4 in |
| Housing Length | 7 1/2 in |
| Bolt Hole Spacing - Width | 6 in |
| Adjustable | Fixed Flange |
| Stud Hole | 1-8 |
| Shaft Length | 4 in, 6 in |
| M | 1.438 in |
| Weight | 4.065 LB |
| EAN or UPC | 662289134069 |

