- 1" Outside Diameter
- 13/16" Bore Diameter
- 1 1/8" Length
- 1/4 x 7/32--3/16 x 3/32 Key Size
| Bushing Series | FHPK |
| Key Size | 1/4 x 7/32--3/16 x 3/32 |
| Length | 1 1/8 in |
| Outside Dia. | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 662289157570 |
| Bushing Series | FHPK |
| Key Size | 1/4 x 7/32--3/16 x 3/32 |
| Length | 1 1/8 in |
| Outside Dia. | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 662289157570 |