- 1 7/16" Outside Diameter
- 1 3/16" Bore Diameter
- 1 3/8" Length
- No Keyway
| Bushing Series | FHP |
| Outside Dia. | 1.4375 in |
| Key Size | None |
| Length | 1 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 662289107742 |
| Bushing Series | FHP |
| Outside Dia. | 1.4375 in |
| Key Size | None |
| Length | 1 3/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 662289107742 |