- 1 7/16" Outside Diameter
- 1 3/16" Bore Diameter
- 1 3/8" Length
- 3/8 x 9/32--1/4 x 1/8 Key Size
| Key Size | 3/8 x 9/32--1/4 x 1/8 |
| Outside Dia. | 1.4375 in |
| Length | 1 3/8 in |
| Bushing Series | FHPK |
| Weight | 0.24 LB |
| EAN or UPC | 662289317165 |
| Key Size | 3/8 x 9/32--1/4 x 1/8 |
| Outside Dia. | 1.4375 in |
| Length | 1 3/8 in |
| Bushing Series | FHPK |
| Weight | 0.24 LB |
| EAN or UPC | 662289317165 |