- 1 7/16" Outside Diameter
- 1 3/8" Bore Diameter
- 1 3/8" Length
- 3/8 x 3/16--5/16 x 5/32 Key Size
| Bushing Series | FHPK |
| Key Size | 3/8 x 3/16--5/16 x 5/32 |
| Outside Dia. | 1.4375 in |
| Length | 1 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 662289307531 |
| Bushing Series | FHPK |
| Key Size | 3/8 x 3/16--5/16 x 5/32 |
| Outside Dia. | 1.4375 in |
| Length | 1 3/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 662289307531 |