- 3/4" Outside Diameter
- 1/2" Bore Diameter
- 1 1/8" Length
- 3/16 x 7/32--1/8 x 1/16 Key Size
| Bushing Series | FHPK |
| Key Size | 3/16 x 7/32--1/8 x 1/16 |
| Outside Dia. | 0.75 in |
| Length | 1 1/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 662289317141 |
| Bushing Series | FHPK |
| Key Size | 3/16 x 7/32--1/8 x 1/16 |
| Outside Dia. | 0.75 in |
| Length | 1 1/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 662289317141 |