- 1/2" Outside Diameter
- 3/8" Bore Diameter
- 1 1/8" Length
- No Keyway
| Outside Dia. | 0.5 in |
| Length | 1 1/8 in |
| Key Size | None |
| Bushing Series | FHP |
| Weight | 0.05 LB |
| EAN or UPC | 662289307760 |
| Outside Dia. | 0.5 in |
| Length | 1 1/8 in |
| Key Size | None |
| Bushing Series | FHP |
| Weight | 0.05 LB |
| EAN or UPC | 662289307760 |