- 5/8" Outside Diameter
- 1/2" Bore Diameter
- 1 1/8" Length
- No Keyway
| Outside Dia. | 0.625 in |
| Length | 1 1/8 in |
| Key Size | None |
| Bushing Series | FHP |
| Weight | 0.05 LB |
| EAN or UPC | 662289217793 |
| Outside Dia. | 0.625 in |
| Length | 1 1/8 in |
| Key Size | None |
| Bushing Series | FHP |
| Weight | 0.05 LB |
| EAN or UPC | 662289217793 |