- 5/8" Outside Diameter
- 1/2" Bore Diameter
- 1 1/8" Length
- 3/16 x 5/32--1/8 x 1/16 Key Size
| Bushing Series | FHPK |
| Key Size | 3/16 x 5/32--1/8 x 1/16 |
| Length | 1 1/8 in |
| Outside Dia. | 0.625 in |
| Weight | 0.05 LB |
| EAN or UPC | 662289117598 |
| Bushing Series | FHPK |
| Key Size | 3/16 x 5/32--1/8 x 1/16 |
| Length | 1 1/8 in |
| Outside Dia. | 0.625 in |
| Weight | 0.05 LB |
| EAN or UPC | 662289117598 |