- 3/4" Outside Diameter
- 5/8" Bore Diameter
- 1 1/8" Length
- No Keyway
| Outside Dia. | 0.75 in |
| Bushing Series | FHP |
| Key Size | None |
| Length | 1 1/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 662289177646 |
| Outside Dia. | 0.75 in |
| Bushing Series | FHP |
| Key Size | None |
| Length | 1 1/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 662289177646 |