- 1" Outside Diameter
- 5/8" Bore Diameter
- 1 1/8" Length
- 1/4 x 5/16--3/16 x 3/32 Key Size
| Length | 1 1/8 in |
| Bushing Series | FHPK |
| Key Size | 1/4 x 5/16--3/16 x 3/32 |
| Outside Dia. | 1 in |
| Weight | 0.16 LB |
| EAN or UPC | 662289147465 |
| Length | 1 1/8 in |
| Bushing Series | FHPK |
| Key Size | 1/4 x 5/16--3/16 x 3/32 |
| Outside Dia. | 1 in |
| Weight | 0.16 LB |
| EAN or UPC | 662289147465 |