- 1" Outside Diameter
- 11/16" Bore Diameter
- 1 1/8" Length
- No Keyway
| Bushing Series | FHP |
| Key Size | None |
| Outside Dia. | 1 in |
| Length | 1 1/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 662289317172 |
| Bushing Series | FHP |
| Key Size | None |
| Outside Dia. | 1 in |
| Length | 1 1/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 662289317172 |