Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FHPK Bushing

FHP9K BUSHING

FHPK Bushing
Item #100790218
  • 1" Outside Diameter
  • 11/16" Bore Diameter
  • 1 1/8" Length
  • 1/4 x 9/32--3/16 x 3/32 Key Size
FHPK Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Outside Diameter
  • 11/16" Bore Diameter
  • 1 1/8" Length
  • 1/4 x 9/32--3/16 x 3/32 Key Size
Bushing Series FHPK
Outside Dia. 1 in
Length 1 1/8 in
Key Size 1/4 x 9/32--3/16 x 3/32
Weight 0.16 LB
EAN or UPC 662289227549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison