- G Series Split Taper Bushing
- 14 mm Bore Size
- 1 in Overall Length
- 1 9/16 in Bolt Circle
- 5 mm x 2.3 mm Keyway
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Wrench Torque (in-lb) | 95 |
| Mounting Type | Conventional |
| Barrel Diameter [Max] | 1.17 in |
| Compatible Bore Size [Max] | 14 mm |
| Length Through Bore | 25.4 mm |
| Keyseat (mm) | 5 x 2.5 |
| Barrel Diameter (Large End) | 1.172 |
| Barrel Diameter [Min] | 1.13 in |
| Bolt Circle Dia. | 1.56 in |
| Bolt Circle Diameter (in) | 1 9/16 in |
| Bushing Series | G |
| Keyway | 5 mm x 2.3 mm |
| Bore Size | 14 mm |
| Bore Type | Metric |
| Bushing Type | G |
| Overall Length | 1 in |
| Capscrew Size | 1/4 x 5/8 |
| Flange Thickness | 1/4 in |
| Cap Screws | 2 |
| Barrel Diameter (Small End) | 1.133 |
| Wrench Torque | 95 in/lbs |
| Material | Sintered Steel or Ductile Iron |
| Keyseat | 5 x 2.5 mm |
| Weight | 0.395 LB |
| EAN or UPC | 662289381401 |

