- 2.62" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 1.25" Left & Right Output Shaft
applications
- Low-speed/high-torque, continuous-duty applications
features
- Double-lipped and spring-loaded shaft seals
- Single- and double-output shaft assemblies
- Large oil sump
- Lower power loss with forged bronze worm gear
- Thread-rolled and hardened alloy steel worm for higher strength
- Factory filled with AGMA 8C oil
- Speed range: 29 to 350 rpm
- Any position mounting
| Input HP @ RPM | 0.75 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Configuration | Left & Right Output |
| Shaft Assembly Code | F-3 |
| Center Distance | 2.625 in |
| Ratio | 60:1 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 8 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Box Length | 7.13 in |
| Frame Size | 56C |
| Bearing Type | Ball Bearing |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Replacement for Dayton® Part No: | 4RP42 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Box Width | 4.44 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Weight | 50.0 LB |

