- H Series Split Taper Bushing
- 1 1/8 in Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
- 1/4 x 1/8 Keyway
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bolt Circle Diameter (in) | 2 in |
| Wrench Torque (in-lb) | 95 |
| Flange Thickness | 1/4 in |
| Wrench Torque | 95 in/lbs |
| Overall Length | 1 1/4 in |
| Capscrew Size | 1/4 x 3/4 |
| Compatible Bore Size [Max] | 1.13 in |
| Cap Screws | 2 |
| Length Through Bore | 1.25 in |
| Keyway | 1/4 x 1/8 |
| Bore Size | 1 1/8 in |
| Bushing Series | H |
| Material | Sintered Steel or Ductile Iron |
| Bushing Type | H |
| Keyseat | 1/4 x 1/8 in |
| Bore Type | Inch |
| Weight | 0.535 LB |
| EAN or UPC | 662289199082 |

