- H Series Split Taper Bushing
- 0.978-10 in Spline Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
| Wrench Torque | 95 in/lbs |
| Bushing Type | H |
| Bushing Series | H |
| Cap Screws | 2 |
| Keyseat | No Keyway |
| Bore Size | 0.978-10 in Spline |
| Bore Type | Spline |
| Wrench Torque (in-lb) | 95 |
| Bolt Circle Diameter (in) | 2 in |
| Flange Thickness | 1/4 in |
| Overall Length | 1 1/4 in |
| Capscrew Size | 1/4 x 3/4 |
| Material | Sintered Steel or Ductile Iron |
| Keyway | N/A |
| Weight | 0.65 LB |
| EAN or UPC | 662289253784 |

