- H Series Split Taper Bushing
- 1 3/8-6 in Spline Bore Size
- 1 1/4 in Overall Length
- 2 in Bolt Circle
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
| Bore Size | 1 3/8-6 in Spline |
| Flange Thickness | 1/4 in |
| Length Through Bore | 1.25 in |
| Wrench Torque (in-lb) | 95 |
| Bushing Type | H |
| Wrench Torque | 95 in/lbs |
| Bushing Series | H |
| Material | Sintered Steel or Ductile Iron |
| Overall Length | 1 1/4 in |
| Bolt Circle Diameter (in) | 2 in |
| Compatible Bore Size [Max] | 1.38 in |
| Cap Screws | 2 |
| Keyway | N/A |
| Capscrew Size | 1/4 x 3/4 |
| Keyseat | 5/16 x 5/32 in |
| Bore Type | Spline |
| Weight | 0.5 LB |
| EAN or UPC | 662289233762 |

