Browning
H100Q23
Single Strand Sprocket; 100 Chain Size; 23 Teeth; Requires Q1 Split Taper Bushing
Item #100803420
- Single Strand Sprocket
- 100 Chain Size
- 23 Teeth
- Requires Split Taper Q1 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Chain No. | 100 |
| Overall Length (in) | 2.828125 |
| Number of Hubs | 1 |
| Number of Strands | 1 |
| No. of Strands Across | 1 |
| Maximum Bore (in) | 2.6875 |
| Pitch Type | Single |
| Bore Type | Bushed Bore |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | Q1 |
| Pitch Diameter (in) | 9.18 |
| Bushing Used | Split Taper |
| Bore (Max) (in) | 2.6875 |
| Outside Diameter (in) | 9.844 |
| Bushing Type | Split Taper |
| Material | Steel |
| Inch/Metric | Inch |
| Bore (Min) (in) | 0.75 |
| Family Name | Split Taper Sprockets |
| No. of Teeth | 23 |
| Hub Diameter (in) | 4.125 |
| Chain Pitch | 1.250 in |
| Chain Pitch (in) | 1.25 |
| Number of Teeth | 23 |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Number of Strands/Width | 1 |
| Minimum Bore (in) | 0.75 |
| Weight | 14.04 LB |
| EAN or UPC | 662289166428 |
