Browning
H100SDS12
Single Strand Sprocket; 100 Chain Size; 12 Teeth; Requires SDS QD Bushing
Item #100932603
- Single Strand Sprocket
- 100 Chain Size
- 12 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Type | QD-1 |
| Width Across Teeth | 0.692 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 2 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.42 in |
| Bushing Bore [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | SDS |
| Chain Pitch | 1.250 in |
| No. of Teeth | 12 |
| Pitch Dia. | 4.83 in |
| Chain No. | 100 |
| Bushing Type | QD |
| Length Through Bore | 1.313 in |
| Pitch Diameter | 4.83 in |
| Hub Dia. | 3 1/8 in |
| Sprocket Style | QD-1 |
| Overall Length | 1.65625 in |
| Weight | 2.56 LB |
| EAN or UPC | 662289241200 |
