Browning
H100SF15
Single Strand Sprocket; 100 Chain Size; 15 Teeth; Requires SF QD Bushing
Item #100932604
- Single Strand Sprocket
- 100 Chain Size
- 15 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Number of Strands/Width | 1 |
| Bushing Type | QD |
| Overall Length (in) | 2.390625 |
| Material | Steel |
| Chain No. | 100 |
| Maximum Bore (in) | 2.625 |
| Chain Pitch | 1.250 in |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Pitch Type | Single |
| Bushing Used | Q-D |
| Chain Pitch (in) | 1.25 |
| Bore (Max) (in) | 2.9375 |
| Number of Strands | 1 |
| Outside Diameter (in) | 6.631 |
| Hub Diameter (in) | 4.625 |
| No. of Teeth | 15 |
| Minimum Bore (in) | 0.5 |
| Bushing Series | SF |
| Bore Type | Bushed Bore |
| Number of Teeth | 15 |
| Pitch Diameter (in) | 6.012 |
| Family Name | Q-D Sprockets |
| Inch/Metric | Inch |
| Number of Hubs | 1 |
| Bore (Min) (in) | 0.5 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 4.9 LB |
| EAN or UPC | 662289241248 |
