Browning
H100TB11 1615
Single Strand Sprocket; 100 Chain Size; 11 Teeth; Requires 1615 Taper Lock Bushing
Item #100932999
- Single Strand Sprocket
- 100 Chain Size
- 11 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
| Width Across Teeth | 0.692 in |
| Pitch Diameter | 4.437 in |
| Length Through Bore | 1.5 in |
| Hub Dia. | 3 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.250 in |
| Material | Steel |
| No. of Teeth | 11 |
| Type | 1 |
| Sprocket Style | 1 |
| Pitch Dia. | 4.437 in |
| Bushing Bore [Max] | 1.625 in |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.01 in |
| Bushing Series | 1615 |
| Chain No. | 100 |
| Overall Length | 1.5 in |
| Bushing Bore [Min] | 0.5 in |
| Weight | 2.84 LB |
| EAN or UPC | 662289184910 |
