Browning
H100TB12 1615
Single Strand Sprocket; 100 Chain Size; 12 Teeth; Requires 1615 Taper Lock Bushing
Item #100933000
- Single Strand Sprocket
- 100 Chain Size
- 12 Teeth
- Requires Taper Lock 1615 Bushing
- With Hardened Teeth
| Material | Steel |
| Chain Pitch | 1.250 in |
| Inch/Metric | Inch |
| Sprocket Style | 1 |
| Width Across Teeth | 0.692 in |
| Chain No. | 100 |
| Bushing Bore [Max] | 1.625 in |
| Length Through Bore | 1.5 in |
| Pitch Diameter | 4.83 in |
| Bushing Series | 1615 |
| Pitch Dia. | 4.83 in |
| Overall Length | 1.5 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 12 |
| Bushing Type | Taper Lock |
| Type | 1 |
| Outside Dia. | 5.42 in |
| Hub Dia. | 3.219 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Weight | 3.34 LB |
| EAN or UPC | 662289184927 |
