Browning
H100TB14 2012
Single Strand Sprocket; 100 Chain Size; 14 Teeth; Requires 2012 Taper Lock Bushing
Item #100933002
- Single Strand Sprocket
- 100 Chain Size
- 14 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Outside Dia. | 6.23 in |
| Pitch Diameter | 5.617 in |
| Type | 1 |
| Chain No. | 100 |
| Material | Steel |
| Pitch Dia. | 5.617 in |
| Hub Dia. | 3 7/8 in |
| Width Across Teeth | 0.692 in |
| Sprocket Style | 1 |
| Bushing Bore [Max] | 2 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Overall Length | 1.25 in |
| Bushing Series | 2012 |
| Length Through Bore | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.250 in |
| Bushing Type | Taper Lock |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 14 |
| Weight | 4.25 LB |
| EAN or UPC | 662289184989 |
