Browning
H120Q17
Single Strand Sprocket; 120 Chain Size; 17 Teeth; Requires Q1 Split Taper Bushing
Item #100803486
- Single Strand Sprocket
- 120 Chain Size
- 17 Teeth
- Requires Split Taper Q1 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Type | Split Taper |
| No. of Teeth | 17 |
| Hub Dia. | 4 1/8 in |
| Chain Pitch | 1.500 in |
| Material | Steel |
| Type | 4 |
| Pitch Dia. | 8.163 in |
| Bushing Bore [Max] | 2.6875 in |
| Pitch Diameter | 8.163 in |
| Chain No. | 120 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.75 in |
| Overall Length | 2.781 in |
| Length Through Bore | 2.5 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 8.92 in |
| Bushing Series | Q1 |
| Width Across Teeth | 0.924 in |
| Sprocket Style | 4 |
| Weight | 12.58 LB |
| EAN or UPC | 662289723003 |
