Browning
H120TB14 2517
Single Strand Sprocket; 120 Chain Size; 14 Teeth; Requires 2517 Taper Lock Bushing
Item #100933017
- Single Strand Sprocket
- 120 Chain Size
- 14 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Bushing Series | 2517 |
| Pitch Diameter | 6.741 in |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 2.5 in |
| Pitch Dia. | 6.741 in |
| Hub Dia. | 4 1/4 in |
| Bushing Type | Taper Lock |
| Material | Steel |
| Inch/Metric | Inch |
| Type | 1 |
| Overall Length | 1.75 in |
| Length Through Bore | 1.75 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 14 |
| Chain No. | 120 |
| Outside Dia. | 7.47 in |
| Width Across Teeth | 0.924 in |
| Sprocket Style | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.500 in |
| Weight | 7.84 LB |
| EAN or UPC | 662289185719 |
