Browning
H120TB19 3020
Single Strand Sprocket; 120 Chain Size; 19 Teeth; Requires 3020 Taper Lock Bushing
Item #100933022
- Single Strand Sprocket
- 120 Chain Size
- 19 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Compact design
- Taper bore bushings are available in popular inch bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Chain Pitch (in) | 1.5 |
| Bushing Series | 3020 |
| Overall Length (in) | 2 |
| Number of Strands/Width | 1 |
| Number of Teeth | 19 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter (in) | 9.113 |
| Family Name | Taper Bore Sprockets |
| Number of Hubs | 1 |
| Bushing Bore (Min) (in) | 0.9375 |
| Bushing Bore (Max) (in) | 3 |
| Bushing Used | Taper Bore |
| Tooth Width (in) | 0.924 |
| Bore (Max) (in) | 3 |
| Chain No. | 120 |
| Bore (Min) (in) | 0.9375 |
| No. of Strands Across | 1 |
| Bore Type | Bushed Bore |
| No. of Teeth | 19 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Pitch Type | Single |
| Inch/Metric | Inch |
| Sprocket Material | Steel, Hardened Teeth |
| Chain Pitch | 1.500 in |
| Hub Diameter (in) | 6.266 |
| Length Through Bore (in) | 2 |
| Outside Diameter (in) | 9.889 |
| Weight | 17.58 LB |
| EAN or UPC | 662289186532 |
