Browning
H120TB24 3020
Single Strand Sprocket; 120 Chain Size; 24 Teeth; Requires 3020 Taper Lock Bushing
Item #100933025
- Single Strand Sprocket
- 120 Chain Size
- 24 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Compact design
- Taper bore bushings are available in popular inch bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| No. of Strands Across | 1 |
| Bushing Series | 3020 |
| Bore Type | Bushed Bore |
| Bore (Max) (in) | 3 |
| Family Name | Taper Bore Sprockets |
| No. of Teeth | 24 |
| Bushing Type | Taper Lock |
| Pitch Diameter (in) | 11.492 |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| Bushing Used | Taper Bore |
| Material | Steel |
| Bore (Min) (in) | 0.9375 |
| Chain No. | 120 |
| Number of Strands/Width | 1 |
| Outside Diameter (in) | 12.294 |
| Number of Teeth | 24 |
| Chain Pitch (in) | 1.5 |
| Hardened Teeth | With Hardened Teeth |
| Overall Length (in) | 2 |
| Chain Used | No. 120, 1-1/2 in. Pitch ANSI Chain |
| Weight | 26.76 LB |
| EAN or UPC | 662289186624 |
