Browning
H140E17
Single Strand Sprocket; 140 Chain Size; 17 Teeth; Requires E QD Bushing
Item #100932626
- Single Strand Sprocket
- 140 Chain Size
- 17 Teeth
- Requires QD E Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Pitch Dia. | 9.524 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.75 in |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Material | Steel |
| Hub Dia. | 6 in |
| Chain No. | 140 |
| Pitch Diameter | 9.524 in |
| Overall Length | 3.25 in |
| Outside Dia. | 10.41 in |
| Bushing Bore [Min] | 0.875 in |
| Width Across Teeth | 0.924 in |
| Bushing Series | E |
| Type | QD-1 |
| Chain Pitch | 1.750 in |
| Sprocket Style | QD-1 |
| Bushing Bore [Max] | 3.5 in |
| Bushing Type | QD |
| Weight | 17.08 LB |
| EAN or UPC | 662289242054 |
