Browning
H140R23
Single Strand Sprocket; 140 Chain Size; 23 Teeth; Requires R1 Split Taper Bushing
Item #100803564
- Single Strand Sprocket
- 140 Chain Size
- 23 Teeth
- Requires Split Taper R1 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Pitch Dia. | 12.852 in |
| Overall Length | 3.156 in |
| Type | 6 |
| Outside Dia. | 13.78 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.750 in |
| Pitch Diameter | 12.852 in |
| No. of Strands Across | 1 |
| No. of Teeth | 23 |
| Width Across Teeth | 0.924 in |
| Bushing Bore [Max] | 3.75 in |
| Bushing Type | Split Taper |
| Chain No. | 140 |
| Sprocket Style | 6 |
| Length Through Bore | 2.875 in |
| Hub Dia. | 5 3/8 in |
| Bushing Bore [Min] | 1.125 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Series | R1 |
| Weight | 34.765 LB |
| EAN or UPC | 662289126873 |
