Browning
H140SF12
Single Strand Sprocket; 140 Chain Size; 12 Teeth; Requires SF QD Bushing
Item #100932636
- Single Strand Sprocket
- 140 Chain Size
- 12 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Material | Steel |
| Length Through Bore | 2.063 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.750 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.924 in |
| Pitch Dia. | 6.762 in |
| Outside Dia. | 7.58 in |
| Bushing Bore [Max] | 2.9375 in |
| No. of Strands Across | 1 |
| Hub Dia. | 4 5/8 in |
| Bushing Bore [Min] | 0.5 in |
| Type | QD-1 |
| Bushing Series | SF |
| No. of Teeth | 12 |
| Sprocket Style | QD-1 |
| Overall Length | 2.46875 in |
| Pitch Diameter | 6.762 in |
| Chain No. | 140 |
| Bushing Type | QD |
| Weight | 7.06 LB |
| EAN or UPC | 662289242436 |
