Browning
H160E12
Single Strand Sprocket; 160 Chain Size; 12 Teeth; Requires E QD Bushing
Item #100805704
- Single Strand Sprocket
- 160 Chain Size
- 12 Teeth
- Requires QD E Bushing
- With Hardened Teeth
features
- Inch and metric sizes available
| Pitch Dia. | 7.727 in |
| Width Across Teeth | 1.156 in |
| Bushing Bore [Min] | 0.875 in |
| Chain No. | 160 |
| Bushing Type | QD |
| No. of Teeth | 12 |
| Hub Dia. | 6 in |
| Type | QD-1 |
| No. of Strands Across | 1 |
| Material | Steel |
| Inch/Metric | Inch |
| Chain Pitch | 2.000 in |
| Bushing Series | E |
| Bushing Bore [Max] | 3.5 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 7.727 in |
| Sprocket Style | QD-1 |
| Overall Length | 3.25 in |
| Length Through Bore | 2.75 in |
| Outside Dia. | 8.66 in |
| Weight | 12.26 LB |
| EAN or UPC | 662289242450 |
