Browning
H160F16
Single Strand Sprocket; 160 Chain Size; 16 Teeth; Requires F QD Bushing
Item #100932641
- Single Strand Sprocket
- 160 Chain Size
- 16 Teeth
- Requires QD F Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| No. of Teeth | 16 |
| Width Across Teeth | 1.156 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.26 in |
| Chain Pitch | 2.000 in |
| Overall Length | 4.375 in |
| Bushing Bore [Max] | 4 in |
| Type | QD-1 |
| Pitch Diameter | 10.252 in |
| Sprocket Style | QD-1 |
| Length Through Bore | 3.75 in |
| Bushing Type | QD |
| Bushing Bore [Min] | 1 in |
| Hub Dia. | 6 5/8 in |
| Pitch Dia. | 10.252 in |
| No. of Strands Across | 1 |
| Chain No. | 160 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | F |
| Weight | 27.44 LB |
| EAN or UPC | 662289242542 |
