- Sprocket for #160 Chain, 17 Teeth, Single Strand, QD Bushed, With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Bushing Type | QD |
| Pitch Dia. | 10.885 in |
| Pitch Diameter | 10.885 in |
| Width Across Teeth | 1.156 in |
| Chain Pitch | 2.000 in |
| Length Through Bore | 3.75 in |
| Bushing Bore [Min] | 1 in |
| No. of Teeth | 17 |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | QD-1 |
| Outside Dia. | 11.9 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 4 in |
| Material | Steel |
| Overall Length | 4.375 in |
| Type | QD-1 |
| Bushing Series | F |
| Hub Dia. | 6 5/8 in |
| Weight | 30.32 LB |
| EAN or UPC | 662289242573 |

