Browning
H160J30
Single Strand Sprocket; 160 Chain Size; 30 Teeth; Requires J QD Bushing
Item #100932653
- Single Strand Sprocket
- 160 Chain Size
- 30 Teeth
- Requires QD J Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Chain No. | 160 |
| Pitch Diameter | 19.134 in |
| Length Through Bore | 4.625 in |
| Type | QD-2 |
| Outside Dia. | 20.23 in |
| Material | Steel |
| Width Across Teeth | 1.156 in |
| Bushing Type | QD |
| Sprocket Style | QD-2 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | J |
| Chain Pitch | 2.000 in |
| Overall Length | 5.3125 in |
| Inch/Metric | Inch |
| Hub Dia. | 7 1/4 in |
| Bushing Bore [Min] | 1.5 in |
| Pitch Dia. | 19.134 in |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 4.5 in |
| No. of Teeth | 30 |
| Weight | 95.0 LB |
| EAN or UPC | 662289242948 |
