Browning
H160R21
Single Strand Sprocket; 160 Chain Size; 21 Teeth; Requires R1 Split Taper Bushing
Item #100803595
- Single Strand Sprocket
- 160 Chain Size
- 21 Teeth
- Requires Split Taper R1 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Sprocket Style | 6 |
| No. of Strands Across | 1 |
| Hub Dia. | 5 3/8 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Type | Split Taper |
| Chain No. | 160 |
| Bushing Bore [Max] | 3.75 in |
| Length Through Bore | 4.875 in |
| Chain Pitch | 2.000 in |
| No. of Teeth | 21 |
| Type | 6 |
| Pitch Dia. | 13.419 in |
| Pitch Diameter | 13.419 in |
| Bushing Bore [Min] | 1.125 in |
| Width Across Teeth | 1.156 in |
| Outside Dia. | 14.47 in |
| Overall Length | 5.15625 in |
| Inch/Metric | Inch |
| Bushing Series | R1 |
| Weight | 49.55 LB |
| EAN or UPC | 662289196982 |
