Browning
H160R26
Single Strand Sprocket; 160 Chain Size; 26 Teeth; Requires R1 Split Taper Bushing
Item #100803604
- Single Strand Sprocket
- 160 Chain Size
- 26 Teeth
- Requires Split Taper R1 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Pitch Diameter | 16.593 in |
| Length Through Bore | 6.75 in |
| Sprocket Style | 6 |
| Hardened Teeth | With Hardened Teeth |
| Overall Length | 7.125 in |
| Chain No. | 160 |
| Width Across Teeth | 1.156 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Bushing Series | R1 |
| Type | 6 |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Chain Pitch | 2.000 in |
| Bushing Bore [Min] | 1.125 in |
| Hub Dia. | 6 3/8 in |
| Bushing Bore [Max] | 3.75 in |
| Outside Dia. | 17.03 in |
| Pitch Dia. | 16.593 in |
| Weight | 71.55 LB |
| EAN or UPC | 662289723027 |
