Browning
H160S26
Single Strand Sprocket; 160 Chain Size; 26 Teeth; Requires S2 Split Taper Bushing
Item #100803605
- Single Strand Sprocket
- 160 Chain Size
- 26 Teeth
- Requires Split Taper S2 Bushing
- With Hardened Teeth
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Inch/Metric | Inch |
| Chain Used | No. 160, 2 in. Pitch ANSI Chain |
| Hub Diameter (in) | 6.365 |
| Material | Steel |
| Tooth Width (in) | 1.156 |
| Bore (Max) (in) | 4.1875 |
| Bushing Series | S2 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed Bore |
| Chain No. | 160 |
| Number of Strands | 1 |
| Bushing Bore (Min) (in) | 1.875 |
| Overall Length (in) | 7.1949 |
| Minimum Bore (in) | 2 |
| Chain Pitch (in) | 2 |
| Pitch Type | Single |
| No. of Strands Across | 1 |
| Maximum Bore (in) | 4.1875 |
| Bushing Type | Split Taper |
| No. of Teeth | 26 |
| Length Through Bore (in) | 6.75 |
| Sprocket Material | Steel, Hardened Teeth |
| Bushing Bore (Max) (in) | 4.1875 |
| Number of Strands/Width | 1 |
| Number of Hubs | 2 |
| Chain Pitch | 2.000 in |
| Number of Teeth | 26 |
| Bore (Min) (in) | 1.875 |
| Outside Diameter (in) | 17.672 |
| Pitch Diameter (in) | 16.593 |
| Family Name | Split Taper Sprockets |
| Bushing Used | Split Taper |
| Weight | 88.7 LB |
| EAN or UPC | 662289026531 |
