Browning
H160S28
Single Strand Sprocket; 160 Chain Size; 28 Teeth; Requires S2 Split Taper Bushing
Item #100803606
- Single Strand Sprocket
- 160 Chain Size
- 28 Teeth
- Requires Split Taper S2 Bushing
- With Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Type | 6 |
| Sprocket Style | 6 |
| Bushing Bore [Max] | 4.1875 in |
| No. of Teeth | 28 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | S2 |
| Pitch Dia. | 17.863 in |
| Bushing Type | Split Taper |
| Bushing Bore [Min] | 1.875 in |
| Inch/Metric | Inch |
| Outside Dia. | 18.95 in |
| Overall Length | 7.125 in |
| Length Through Bore | 6.75 in |
| Hub Dia. | 6 3/8 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Pitch Diameter | 17.863 in |
| Chain Pitch | 2.000 in |
| Width Across Teeth | 1.156 in |
| Chain No. | 160 |
| Weight | 100.0 LB |
| EAN or UPC | 662289026548 |
