Browning
H160TB16 3535
Single Strand Sprocket; 160 Chain Size; 16 Teeth; Requires 3535 Taper Lock Bushing
Item #100933043
- Single Strand Sprocket
- 160 Chain Size
- 16 Teeth
- Requires Taper Lock 3535 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| No. of Teeth | 16 |
| Outside Dia. | 11.25 in |
| Bushing Bore [Max] | 3.5 in |
| Overall Length | 3.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hub Dia. | 6 1/2 in |
| Pitch Dia. | 10.252 in |
| Length Through Bore | 3.5 in |
| Type | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Taper Lock |
| Chain No. | 160 |
| Sprocket Style | 1 |
| Bushing Bore [Min] | 1.1875 in |
| Material | Steel |
| Chain Pitch | 2.000 in |
| Pitch Diameter | 10.252 in |
| Width Across Teeth | 1.156 in |
| Bushing Series | 3535 |
| Weight | 28.0 LB |
| EAN or UPC | 662289188697 |
