Browning
H160TB19 3535
Single Strand Sprocket; 160 Chain Size; 19 Teeth; Requires 3535 Taper Lock Bushing
Item #100933046
- Single Strand Sprocket
- 160 Chain Size
- 19 Teeth
- Requires Taper Lock 3535 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Chain No. | 160 |
| Type | 1 |
| Bushing Bore [Max] | 3.5 in |
| Chain Pitch | 2.000 in |
| Width Across Teeth | 1.156 in |
| Bushing Type | Taper Lock |
| Bushing Series | 3535 |
| No. of Teeth | 19 |
| Outside Dia. | 13.1 in |
| Pitch Diameter | 12.151 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 1.1875 in |
| Overall Length | 3.5 in |
| Material | Steel |
| Pitch Dia. | 12.151 in |
| Length Through Bore | 3.5 in |
| Sprocket Style | 1 |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 6 1/2 in |
| Weight | 38.45 LB |
| EAN or UPC | 662289188819 |
