- 0.375 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Hub Diameter (in) | 0.968 |
| Chain Used | No. 35, 3/8 in. Pitch ANSI Chain |
| Pitch Type | Single |
| Hub Projection (in) | 0.585 |
| Number of Teeth | 10 |
| Print Revision Level | D |
| Keyway Size | None |
| Number of Strands/Width | 1 |
| Tooth Width (in) | 0.169 |
| Bore (in) | 0.375 |
| Chain Pitch (in) | 0.375 |
| Material | Steel, Hardened Teeth |
| Pitch Diameter (in) | 1.214 |
| Outside Diameter (in) | 1.38 |
| Length Through Bore (in) | 0.766 |
| Bore Type | Finished Bore |
| Hardened Teeth | With Hardened Teeth |
| Family Name | Roller Chain Sprocket |
| Weight | 0.24 LB |
| EAN or UPC | 662289982493 |

