- 0.375 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Bore (in) | 0.5 |
| Number of Strands/Width | 1 |
| Outside Diameter (in) | 2.352 |
| Length Through Bore (in) | 0.766 |
| Pitch Type | Single |
| Number of Teeth | 18 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter (in) | 2.159 |
| Family Name | Roller Chain Sprocket |
| Hub Projection (in) | 0.586 |
| Material | Steel, Hardened Teeth |
| Chain Used | No. 35, 3/8 in. Pitch ANSI Chain |
| Bore Type | Finished Bore |
| Keyway Size | 1/8 x 1/16 |
| Print Revision Level | D |
| Tooth Width (in) | 0.169 |
| Hub Diameter (in) | 1.766 |
| Chain Pitch (in) | 0.375 |
| Weight | 0.54 LB |
| EAN or UPC | 662289982592 |

