- Sprocket for #35 Chain w/23 Hardened Teeth
- Finished Bore of 0.5"
- a 2.754" Pitch Diameter
- Single Strand
- Style B Hub
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Hub Length Thru | 43/64 in |
| Inch/Metric | Inch |
| Hub Dia. | 2 3/16 in |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Chain Pitch | 0.375 in |
| Material | Steel |
| No. of Teeth | 23 |
| Outside Dia. | 2.95 in |
| Sprocket Style | B |
| Pitch Diameter | 2.754 in |
| Keyway | No Keyway |
| Finished Bore | 0.500 in - 1/2 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.15625 in |
| Weight | 0.96 LB |
| EAN or UPC | 662289982745 |

